

€1,653.53/ pieceexcl. VAT
€2,000.77incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 72..ACD |
Inner Diameter | 90 mm |
Outer Diameter | 160 mm |
Width | 60 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Weight | 4.43 kg |
€1,715.21/ pieceexcl. VAT
€2,075.40incl. VAT
Estimated delivery date - 10/11/2026