

€591.35/ pieceexcl. VAT
€715.53incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 72..CD |
Inner Diameter | 75 mm |
Outer Diameter | 130 mm |
Width | 25 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Weight | 1.17 kg |
€603.34/ pieceexcl. VAT
€730.04incl. VAT
Estimated delivery date - 10/11/2026