SKF

SKF High precision angular contact bearing 7213 CDGC/P4A

  • ERIKS:11614864
  • Manufacturer:7316572534250
Image 1
Save to list

€485.15/ pieceexcl. VAT

€587.03incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
72..CD
Inner Diameter
65 mm
Outer Diameter
120 mm
Width
23 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing
Weight
0.977 kg