

€471.42/ pieceexcl. VAT
€570.42incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 72..ACD |
Inner Diameter | 65 mm |
Outer Diameter | 120 mm |
Width | 23 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Weight | 0.977 kg |
€505.01/ pieceexcl. VAT
€611.06incl. VAT
Estimated delivery date - 10/11/2026