

€938.25/ pieceexcl. VAT
€1,135.28incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 72..ACD |
Inner Diameter | 65 mm |
Outer Diameter | 120 mm |
Width | 46 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Weight | 1.95 kg |
€1,028.29/ pieceexcl. VAT
€1,244.23incl. VAT
Estimated delivery date - 10/11/2026