

€408.65/ pieceexcl. VAT
€494.47incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 72..CD |
Inner Diameter | 60 mm |
Outer Diameter | 110 mm |
Width | 22 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Weight | 0.797 kg |
€443.20/ pieceexcl. VAT
€536.27incl. VAT
Estimated delivery date - 10/11/2026