

€375.82/ pieceexcl. VAT
€454.74incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 72..ACD |
Inner Diameter | 55 mm |
Outer Diameter | 100 mm |
Width | 21 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Weight | 0.603 kg |
€391.91/ pieceexcl. VAT
€474.21incl. VAT
Estimated delivery date - 10/11/2026