

€747.97/ pieceexcl. VAT
€905.04incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 72..ACD |
Inner Diameter | 55 mm |
Outer Diameter | 100 mm |
Width | 42 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Weight | 1.206 kg |
€800.72/ pieceexcl. VAT
€968.87incl. VAT
Estimated delivery date - 10/11/2026