SKF

SKF High precision angular contact bearing 7211 ACD/P4ADBB

  • ERIKS:11614837
  • Manufacturer:7316570240504
Image 1
Save to list

€770.40/ pieceexcl. VAT

€932.18incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
72..ACD
Inner Diameter
55 mm
Outer Diameter
100 mm
Width
42 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Back-to-back
Weight
1.206 kg