

€341.64/ pieceexcl. VAT
€413.38incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 72..ACD |
Inner Diameter | 50 mm |
Outer Diameter | 90 mm |
Width | 20 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Weight | 0.454 kg |
€354.01/ pieceexcl. VAT
€428.35incl. VAT
Estimated delivery date - 10/11/2026