SKF

SKF High precision angular contact bearing 7209 CD/P4ADGB

  • ERIKS:12174467
  • Manufacturer:7316576626524
Image 1
Precision Angular Contact Ball Bearing
Save to list

€636.71/ pieceexcl. VAT

€770.42incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
72..CD
Inner Diameter
45 mm
Outer Diameter
85 mm
Width
38 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings
Weight
0.864 kg