

€256.68/ pieceexcl. VAT
€310.58incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 72..ACD |
Inner Diameter | 35 mm |
Outer Diameter | 72 mm |
Width | 17 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Weight | 0.282 kg |
€247.23/ pieceexcl. VAT
€299.15incl. VAT
Estimated delivery date - 10/11/2026