

€1,083.06/ pieceexcl. VAT
€1,310.50incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 72..ACD |
Inner Diameter | 35 mm |
Outer Diameter | 72 mm |
Width | 34 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Set of 4 bearings Tandem-O-Tandem-arrangement |