

€254.14/ pieceexcl. VAT
€307.51incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 72..CD |
Inner Diameter | 30 mm |
Outer Diameter | 62 mm |
Width | 16 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Weight | 0.194 kg |
€219.14/ pieceexcl. VAT
€265.16incl. VAT
Estimated delivery date - 10/11/2026