

€505.82/ pieceexcl. VAT
€612.04incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 72..ACD |
Inner Diameter | 30 mm |
Outer Diameter | 62 mm |
Width | 32 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Weight | 0.388 kg |
€445.31/ pieceexcl. VAT
€538.83incl. VAT
Estimated delivery date - 10/11/2026