

€500.81/ pieceexcl. VAT
€605.98incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 72..CD |
Inner Diameter | 25 mm |
Outer Diameter | 52 mm |
Width | 30 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Weight | 0.252 kg |
€420.72/ pairexcl. VAT
€509.07incl. VAT
Estimated delivery date - 10/11/2026