

€495.85/ pieceexcl. VAT
€599.98incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 72..CD |
Inner Diameter | 20 mm |
Outer Diameter | 47 mm |
Width | 28 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Weight | 0.206 kg |
€391.22/ pieceexcl. VAT
€473.38incl. VAT
Estimated delivery date - 10/11/2026