SKF

SKF High precision angular contact bearing 7204 CD/P4A

  • ERIKS:23759541
  • Manufacturer:7316570568738
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Precision Angular Contact Ball Bearing
Save to list

€241.88/ pieceexcl. VAT

€292.67incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
72..CD
Inner Diameter
20 mm
Outer Diameter
47 mm
Width
14 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing
Weight
0.103 kg