SKF

SKF High precision angular contact bearing 7202 CDGB/P4A

  • ERIKS:24002847
  • Manufacturer:7316570111682
Image 1
Precision Angular Contact Ball Bearing
Save to list

€244.23/ pieceexcl. VAT

€295.52incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
72..CD
Inner Diameter
15 mm
Outer Diameter
35 mm
Width
11 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing
Weight
0.043 kg