

€486.09/ pieceexcl. VAT
€588.17incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 72..CD |
Inner Diameter | 15 mm |
Outer Diameter | 35 mm |
Width | 22 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Weight | 0.085 kg |
€357.53/ pieceexcl. VAT
€432.61incl. VAT
Estimated delivery date - 10/11/2026