

€244.23/ pieceexcl. VAT
€295.52incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 72..ACD |
Inner Diameter | 15 mm |
Outer Diameter | 35 mm |
Width | 11 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Weight | 0.043 kg |
€174.91/ pieceexcl. VAT
€211.64incl. VAT
Estimated delivery date - 10/11/2026