SKF

SKF High precision angular contact bearing 7201 CD/P4ADGB

  • ERIKS:12174440
  • Manufacturer:7316576626463
Image 1
Save to list

€495.71/ pieceexcl. VAT

€599.81incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
72..CD
Inner Diameter
12 mm
Outer Diameter
32 mm
Width
20 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings
Weight
0.0734 kg