SKF

SKF High precision angular contact bearing 7200 CDGB/P4A

  • ERIKS:13199339
  • Manufacturer:7316570416794
Image 1
Save to list

€239.41/ pieceexcl. VAT

€289.69incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
72..CD
Inner Diameter
10 mm
Outer Diameter
30 mm
Width
9 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing