SKF

SKF High precision angular contact bearing 7200 CD/P4ADGB

  • ERIKS:12174435
  • Manufacturer:7316576627040
Image 1
Save to list

€490.80/ pieceexcl. VAT

€593.87incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
72..CD
Inner Diameter
10 mm
Outer Diameter
30 mm
Width
18 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings
Weight
0.06 kg