

€476.51/ pieceexcl. VAT
€576.58incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 72..CD |
Inner Diameter | 10 mm |
Outer Diameter | 30 mm |
Width | 18 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
€332.94/ pieceexcl. VAT
€402.86incl. VAT
Estimated delivery date - 10/11/2026