

€3,166.47/ pieceexcl. VAT
€3,831.43incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 719..ACD |
Inner Diameter | 240 mm |
Outer Diameter | 320 mm |
Width | 38 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Weight | 7.11 kg |
€5,876.11/ pieceexcl. VAT
€7,110.09incl. VAT
Estimated delivery date - 10/11/2026