

€2,912.03/ pieceexcl. VAT
€3,523.56incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 719..ACD |
Inner Diameter | 220 mm |
Outer Diameter | 300 mm |
Width | 38 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Weight | 6.59 kg |
€5,694.89/ pieceexcl. VAT
€6,890.82incl. VAT
Estimated delivery date - 10/11/2026