

€2,524.29/ pieceexcl. VAT
€3,054.39incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 719..CD |
Inner Diameter | 200 mm |
Outer Diameter | 280 mm |
Width | 38 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Weight | 6.04 kg |
€4,800.08/ pieceexcl. VAT
€5,808.10incl. VAT
Estimated delivery date - 10/11/2026