

€2,936.33/ pieceexcl. VAT
€3,552.96incl. VAT
Estimated delivery date - 27/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 719..ACD |
Inner Diameter | 150 mm |
Outer Diameter | 210 mm |
Width | 56 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Back-to-back |
Weight | 4.99 kg |