

€2,090.02/ pieceexcl. VAT
€2,528.92incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 719..ACD |
Inner Diameter | 120 mm |
Outer Diameter | 165 mm |
Width | 44 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Weight | 2.33 kg |
€2,511.71/ pieceexcl. VAT
€3,039.17incl. VAT
Estimated delivery date - 10/11/2026