

€937.59/ pieceexcl. VAT
€1,134.48incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 719..CD |
Inner Diameter | 110 mm |
Outer Diameter | 150 mm |
Width | 20 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Weight | 0.852 kg |
€1,054.96/ pieceexcl. VAT
€1,276.50incl. VAT
Estimated delivery date - 10/11/2026