

€812.75/ pieceexcl. VAT
€983.43incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 719..CD |
Inner Diameter | 105 mm |
Outer Diameter | 145 mm |
Width | 20 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
€911.70/ pieceexcl. VAT
€1,103.16incl. VAT
Estimated delivery date - 10/11/2026