

€1,487.64/ pieceexcl. VAT
€1,800.04incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 719..CD |
Inner Diameter | 100 mm |
Outer Diameter | 140 mm |
Width | 40 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Weight | 1.574 kg |
€1,475.01/ pieceexcl. VAT
€1,784.76incl. VAT
Estimated delivery date - 10/11/2026