

€1,328.24/ pieceexcl. VAT
€1,607.17incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 719..ACD |
Inner Diameter | 95 mm |
Outer Diameter | 130 mm |
Width | 36 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Weight | 1.151 kg |
€1,356.99/ pieceexcl. VAT
€1,641.96incl. VAT
Estimated delivery date - 10/11/2026