

€1,097.72/ pieceexcl. VAT
€1,328.24incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 719..ACD |
Inner Diameter | 85 mm |
Outer Diameter | 120 mm |
Width | 36 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Weight | 1.045 kg |
€1,097.14/ pieceexcl. VAT
€1,327.54incl. VAT
Estimated delivery date - 10/11/2026