SKF

SKF High precision angular contact bearing 71916 CEGA/P4A

  • ERIKS:13199281
  • Manufacturer:7316571004006
Image 1
Save to list

€630.71/ pieceexcl. VAT

€763.16incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
719..CE
Inner Diameter
80 mm
Outer Diameter
110 mm
Width
16 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing