

€501.40/ pieceexcl. VAT
€606.69incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 719..CD |
Inner Diameter | 80 mm |
Outer Diameter | 110 mm |
Width | 16 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Weight | 0.367 kg |
€486.73/ pieceexcl. VAT
€588.94incl. VAT
Estimated delivery date - 10/11/2026