

€442.53/ pieceexcl. VAT
€535.46incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 719..CD |
Inner Diameter | 75 mm |
Outer Diameter | 105 mm |
Width | 16 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Weight | 0.35 kg |
€439.70/ pieceexcl. VAT
€532.04incl. VAT
Estimated delivery date - 10/11/2026