SKF

SKF High precision angular contact bearing 71915 CD/P4ADGB

  • ERIKS:12174320
  • Manufacturer:7316577294494
Image 1
Save to list

€934.43/ pieceexcl. VAT

€1,130.66incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
719..CD
Inner Diameter
75 mm
Outer Diameter
105 mm
Width
32 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings
Weight
0.7 kg