

€907.21/ pieceexcl. VAT
€1,097.72incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 719..ACD |
Inner Diameter | 75 mm |
Outer Diameter | 105 mm |
Width | 32 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Weight | 0.7 kg |
€922.93/ pieceexcl. VAT
€1,116.75incl. VAT
Estimated delivery date - 10/11/2026