SKF

SKF High precision angular contact bearing 71914 CEGA/P4A

  • ERIKS:13199266
  • Manufacturer:7316570328851
Image 1
Save to list

€511.90/ pieceexcl. VAT

€619.40incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
719..CE
Inner Diameter
70 mm
Outer Diameter
100 mm
Width
16 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing