

€810.01/ pieceexcl. VAT
€980.11incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 719..ACD |
Inner Diameter | 70 mm |
Outer Diameter | 100 mm |
Width | 32 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Weight | 0.657 kg |
€851.29/ pieceexcl. VAT
€1,030.06incl. VAT
Estimated delivery date - 10/11/2026