

€327.37/ pieceexcl. VAT
€396.12incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 719..ACD |
Inner Diameter | 60 mm |
Outer Diameter | 85 mm |
Width | 13 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Weight | 0.187 kg |
€332.94/ pieceexcl. VAT
€402.86incl. VAT
Estimated delivery date - 10/11/2026