SKF

SKF High precision angular contact bearing 71912 ACDGA/HCP4A

  • ERIKS:12329815
  • Manufacturer:7316570523461
Image 1
Save to list

€504.14/ pieceexcl. VAT

€610.01incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
719..ACD
Inner Diameter
60 mm
Outer Diameter
85 mm
Width
13 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing