SKF

SKF High precision angular contact bearing 71912 ACD/P4ADGB

  • ERIKS:12174300
  • Manufacturer:7316577089083
Image 1
Precision Angular Contact Ball Bearing
Save to list

€671.10/ pieceexcl. VAT

€812.03incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
719..ACD
Inner Diameter
60 mm
Outer Diameter
85 mm
Width
26 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings
Weight
0.374 kg