SKF

SKF High precision angular contact bearing 71910 CEGA/P4A

  • ERIKS:13199232
  • Manufacturer:7316576004490
Image 1
Save to list

€340.26/ pieceexcl. VAT

€411.71incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
719..CE
Inner Diameter
50 mm
Outer Diameter
72 mm
Width
12 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing