SKF

SKF High precision angular contact bearing 71909 CEGA/P4A

  • ERIKS:13199225
  • Manufacturer:7316576003691
Image 1
Save to list

€309.33/ pieceexcl. VAT

€374.29incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
719..CE
Inner Diameter
45 mm
Outer Diameter
68 mm
Width
12 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing