SKF

SKF High precision angular contact bearing 71909 CDGC/P4A

  • ERIKS:13529855
  • Manufacturer:7316570973129
Image 1
Save to list

€246.40/ pieceexcl. VAT

€298.14incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
719..CD
Inner Diameter
45 mm
Outer Diameter
68 mm
Width
12 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing