SKF

SKF High precision angular contact bearing 71909 ACE/P4ADGA

  • ERIKS:13199220
  • Manufacturer:7316576003905
Image 1
Save to list

€634.14/ pieceexcl. VAT

€767.31incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
719..ACE
Inner Diameter
45 mm
Outer Diameter
68 mm
Width
24 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings