SKF

SKF High precision angular contact bearing 71908 CEGA/HCP4A

  • ERIKS:12622897
  • Manufacturer:7316571836614
Image 1
Save to list

€373.09/ pieceexcl. VAT

€451.44incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
719..CE
Inner Diameter
40 mm
Outer Diameter
62 mm
Width
12 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing